VALVE BALL ITALIAN 2IN FNPT X FNPT FULL

  • Mfr # 943207

  • Zoro # G521701551


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Body Material
Forged Brass
Seal Material
TFE
Connection Type
FNPT x FNPT
Pipe Size
2 in
Max. Pressure
600 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943207
Zoro #
G521701551
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2 in
Overall Height
3.25 in
Overall Width
4.5 in
Overall Length
8.9 in

Details

Body Material
Forged Brass
Seal Material
TFE
Connection Type
FNPT x FNPT
Max. Pressure
600 psi WOG
Temp. Range
20 to 248 deg F
Item
Valves
Standards
AB1953, ANSI B1.20.1, CSA AGA 3.88, FM Approved, IAMPO IGC 157 - 2004b, UL 842/258/125

Description

MIDLAND INDUSTRIES 943207 Italian Ball Valve, 2 in Nominal, FNPT x FNPT, 600 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.