Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL MINI 1/2IN MNPT X FNPT 450PSI

  • Mfr # 46933

  • Zoro # G221697802


product price: $13.25
/ea

Key Features

Connection Type
MNPT x FNPT
Max. Pressure
450 psi
Body Material
Forged Brass
Standards
ANSI B1.20.1
Overall Height
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46933
Zoro #
G221697802
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1.55 in
Pipe Size
1/2 in
Overall Length
2.95 in
Overall Width
2.95 in

Details

Item
Valves
Connection Type
MNPT x FNPT
Max. Pressure
450 psi
Body Material
Forged Brass
Standards
ANSI B1.20.1
Temp. Range
32 to 176 deg F

Description

MIDLAND INDUSTRIES 46933 Mini Ball Valve, 1/2 in Nominal, MNPT x FNPT, 450 psi Pressure, 32 to 176 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.