Zoro Homepage

VALVE BALL MINI 1/4IN 200 PSI WOG 2.47IN

  • Mfr # 944142

  • Zoro # G021699433


product price: $23.49
/ea

Key Features

Max. Pressure
200 psi WOG
Pipe Size
1/4 in
Overall Width
1.25 in
Overall Length
3.25 in
Body Material
Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944142
Zoro #
G021699433
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Width
1.25 in
Overall Length
3.25 in
Overall Height
0.7 in

Details

Max. Pressure
200 psi WOG
Body Material
Forged Brass
Connection Type
Hose Barbed x Hose Barbed
Temp. Range
-20 to 250 deg F
Item
Valves

Description

MIDLAND INDUSTRIES 944142 Mini Ball Valve, 1/4 in Nominal, Hose Barbed x Hose Barbed, 200 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.