VALVE BALL MINI 1/4IN MIP X FIP FGD BRS

  • Mfr # 944101

  • Zoro # G321699409


original price:  $26.15 , new price: $22.99 , 12 percent off
new price:  $22.99
/ea

Key Features

Body Material
Forged Brass
Connection Type
MIP x FIP
Max. Pressure
200 psi WOG
Overall Height
1 in
Temp. Range
-20 to 250 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
944101
Zoro #
G321699409
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 in
Overall Length
4.8 in
Overall Width
1.85 in
Pipe Size
1/4 in

Details

Body Material
Forged Brass
Connection Type
MIP x FIP
Max. Pressure
200 psi WOG
Temp. Range
-20 to 250 deg F
Item
Valves

Description

MIDLAND INDUSTRIES 944101 Mini Ball Valve, 1/4 in Nominal, MIP x FIP, 200 psi WOG Pressure, -20 to 250 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.