VALVE BALL MINI 1/8IN FIP X FIP FGD BRS

  • Mfr # 944113

  • Zoro # G721697975


product price:  $14.99
/ea

Key Features

Ball Material
Brass
Pipe Size
1/8 in
Connection Type
FIP x FIP
Max. Pressure
200 psi WOG
Body Material
Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
944113
Zoro #
G721697975
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8 in
Overall Width
1.5 in
Overall Length
2.7 in
Overall Height
0.7 in

Details

Ball Material
Brass
Connection Type
FIP x FIP
Item
Valves
Max. Pressure
200 psi WOG
Body Material
Forged Brass
Temp. Range
-20 to 250 deg F

Description

MIDLAND INDUSTRIES 944113 Mini Ball Valve, 1/8 in Nominal, FIP x FIP, 200 psi WOG Pressure, -20 to 250 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.