
VALVE BALL MINI 1/8IN FNPT X FNPT 450PSI
Mfr # 46934
Zoro # G121698329
product price: $11.89
/eaKey Features
Overall Width
1.45 in
Max. Pressure
450 psi
Overall Height
0.85 in
Standards
ANSI B1.20.1
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46934
Zoro #
G121698329
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
1.45 in
Overall Height
0.85 in
Pipe Size
1/8 in
Overall Length
1.65 in
Details
Max. Pressure
450 psi
Standards
ANSI B1.20.1
Body Material
Forged Brass
Temp. Range
32 to 176 deg F
Ball Material
Chromium-Plated Brass
Connection Type
FNPT x FNPT
Item
Valves
Description
MIDLAND INDUSTRIES 46934 Mini Ball Valve, 1/8 in Nominal, FNPT x FNPT, 450 psi Pressure, 32 to 176 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.