
VALVE BALL MINI 1/8IN MIP X FIP FGD BRS
Mfr # 944106
Zoro # G921699250
product price:Â $25.15
/eaKey Features
Pipe Size
1/8 in
Temp. Range
-20 to 250 deg F
Connection Type
MIP x FIP
Overall Height
12 in
Body Material
Forged Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
944106
Zoro #
G921699250
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/8 in
Overall Height
12 in
Overall Length
9 in
Overall Width
5.85 in
Details
Temp. Range
-20 to 250 deg F
Connection Type
MIP x FIP
Item
Valves
Body Material
Forged Brass
Max. Pressure
200 psi WOG
Description
MIDLAND INDUSTRIES 944106 Mini Ball Valve, 1/8 in Nominal, MIP x FIP, 200 psi WOG Pressure, -20 to 250 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.