Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL MINI 3/8IN FNPT X FNPT 450PSI

  • Mfr # 46936LT

  • Zoro # G721698859


product price: $13.35
/ea

Key Features

Connection Type
FNPT x FNPT
Seal Material
FKM
Body Material
Forged Brass
Pipe Size
3/8 in
Overall Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46936LT
Zoro #
G721698859
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Width
1.4 in
Overall Length
1.5 in
Overall Height
0.85 in

Details

Connection Type
FNPT x FNPT
Seal Material
FKM
Body Material
Forged Brass
Item
Valves
Temp. Range
32 to 176 deg F
Max. Pressure
450 psi
Standards
ANSI B1.20.1

Description

MIDLAND INDUSTRIES 46936LT Mini Ball Valve, 3/8 in Nominal, FNPT x FNPT, 450 psi Pressure, 32 to 176 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.