VALVE BALL MINI ECONOMY 1/8IN 450PSI BRS

  • Mfr # 46930

  • Zoro # G521698479


product price:  $10.25
/ea

Key Features

Temp. Range
32 to 176 deg F
Pipe Size
1/8 in
Overall Width
1.55 in
Overall Height
0.85 in
Standards
ANSI B1.20.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46930
Zoro #
G521698479
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/8 in
Overall Width
1.55 in
Overall Height
0.85 in
Overall Length
1.55 in

Details

Temp. Range
32 to 176 deg F
Item
Valves
Standards
ANSI B1.20.1
Connection Type
MNPT x FNPT
Max. Pressure
450 psi
Body Material
Forged Brass

Description

MIDLAND INDUSTRIES 46930 Economy Mini Ball Valve, 1/8 in Nominal, MNPT x FNPT, 450 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.