VALVE BALL MINTR 1/4IN MPT X FPT 235PSI

  • Mfr # 46903I

  • Zoro # G921699427


product price:  $21.39
/ea

Key Features

Body Material
Brass
Pipe Size
1/4 in
Overall Width
1.7 in
Ball Material
Brass
Temp. Range
32 to 176 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46903I
Zoro #
G921699427
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Width
1.7 in
Overall Length
1.45 in
Overall Height
0.8 in

Details

Body Material
Brass
Ball Material
Brass
Temp. Range
32 to 176 deg F
Seal Material
PTFE
Item
Valves
Connection Type
MPT x FPT
Max. Pressure
235 psi

Description

MIDLAND INDUSTRIES 46903I Miniature Ball Valve, 1/4 in Nominal, MPT x FPT, 235 psi Pressure, 32 to 176 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.