VALVE BALL MINTR 1/8IN FPT X FPT 400PSI

  • Mfr # 46934SS

  • Zoro # G721698644


product price:  $38.35
/ea

Key Features

Body Material
316 Stainless Steel
Ball Material
Brass
Overall Width
1.65 in
Temp. Range
-10 to 150 deg C
Pipe Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46934SS
Zoro #
G721698644
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1.65 in
Pipe Size
1/8 in
Overall Length
1.35 in
Overall Height
0.85 in

Details

Body Material
316 Stainless Steel
Ball Material
Brass
Temp. Range
-10 to 150 deg C
Item
Valves
Max. Pressure
400 psi
Connection Type
FPT x FPT

Description

MIDLAND INDUSTRIES 46934SS Miniature Ball Valve, 1/8 in Nominal, FPT x FPT, 400 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.