VALVE BALL MINTR 1/8IN MPT X FPT BRS NP

  • Mfr # 46900

  • Zoro # G621697822


product price:  $39.59
/ea

Key Features

Body Material
Brass
Ball Material
Carbon Steel
Overall Length
2.3 in
Connection Type
MPT x FPT
Overall Width
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46900
Zoro #
G621697822
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2.3 in
Overall Width
1.4 in
Pipe Size
1/8 in
Overall Height
0.8 in

Details

Body Material
Brass
Ball Material
Carbon Steel
Connection Type
MPT x FPT
Temp. Range
-40 to 300 deg F
Max. Pressure
1000 psi WOG
Standards
ASTM B-16
Item
Valves

Description

MIDLAND INDUSTRIES 46900 Miniature Ball Valve, 1/8 in Nominal, MPT x FPT, 1000 psi WOG Pressure, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.