VALVE BALL MINTR 3/8IN HOSE BARBED X MIP

  • Mfr # 46988

  • Zoro # G221698175


product price: $44.59
/ea

Key Features

Temp. Range
-40 to 300 deg F
Pipe Size
3/8 in
Overall Height
1.2 in
Overall Length
2.85 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46988
Zoro #
G221698175
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/8 in
Overall Height
1.2 in
Overall Length
2.85 in
Overall Width
1.5 in

Details

Temp. Range
-40 to 300 deg F
Connection Type
Hose Barbed x MIP
Max. Pressure
1000 psi
Ball Material
Brass
Body Material
Brass
Item
Valves

Description

MIDLAND INDUSTRIES 46988 Miniature Ball Valve with Handle and Nut, 3/8 in Nominal, Hose Barbed x MIP

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.