VALVE BALL OUT BOT 3/8IN FPT 3-WAY 5.5CV
- Mfr # 940122
- Zoro # G921701533
product price:Â
$
80.79
/ea
Key Features
Ball Material
Forged Brass
Connection Type
FPT
Max. Pressure
400 psi Bottom Port, 100 psi Side Port
Nominal Valve Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 940122
- Zoro #
- G921701533
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Valve Size
- 3/8 in
Details
- Ball Material
- Forged Brass
- Connection Type
- FPT
- Item
- Valves
- Max. Pressure
- 400 psi Bottom Port, 100 psi Side Port
Description
MIDLAND INDUSTRIES 940122 Bottom Outlet Ball Valve, 3/8 in Nominal, FPT, 3-Way -Port/Way, Forged Brass Body
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.