Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE BALL OUT SIDE 3/8IN FPT 3-WAY FULL

  • Mfr # 940465

  • Zoro # G721698439


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Overall Width
4.9 in
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Overall Height
1.5 in
Temp. Range
0 to 230 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940465
Zoro #
G721698439
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Width
4.9 in
Overall Height
1.5 in
Pipe Size
3/8 in
Overall Length
1.95 in

Details

Item
Valves
Max. Pressure
600 psi WOG
Body Material
Forged Brass
Temp. Range
0 to 230 deg F
Seal Material
PTFE
Connection Type
FPT

Description

MIDLAND INDUSTRIES 940465 Side Outlet Ball Valve, 3/8 in Nominal, FPT, 3-Way -Port/Way, 600 psi WOG Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.