VALVE BALL PRESS HIGH 1/4IN FPT 2-WAY CS

  • Mfr # GE214NPT

  • Zoro # G521698349


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Connection Type
FPT
Pipe Size
1/4 in
Temp. Range
-22 to 212 deg F
Body Material
Carbon Steel
Max. Pressure
7250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE214NPT
Zoro #
G521698349
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/4 in
Overall Width
2.35 in
Overall Height
1.05 in
Overall Length
5.9 in

Details

Connection Type
FPT
Temp. Range
-22 to 212 deg F
Item
Valves
Body Material
Carbon Steel
Max. Pressure
7250 psi
Ball Material
316 Stainless Steel
Standards
ANSI B1.20.1

Description

MIDLAND INDUSTRIES GE214NPT High Pressure Ball Valve, 1/4 in Nominal, FPT, 2-Way -Port/Way, 7250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.