
VALVE CHECK 1/4IN FIP X FIP BRS 500PSI
Mfr # 46561V
Zoro # G721701030
product price:Â $44.29
/eaKey Features
Max. Pressure
500 psi
Application - Valves
For oil, gas and diesel fuel
Seal Material
FKM
Material
Brass
Connection Type
FIP x FIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46561V
Zoro #
G721701030
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/4 in
Length
1.75 in
Overall Height
0.65 in
Width
0.7 in
Details
Max. Pressure
500 psi
Application - Valves
For oil, gas and diesel fuel
Seal Material
FKM
Material
Brass
Connection Type
FIP x FIP
Item
Valves
Max. Operating Temp.
180 deg F
Description
MIDLAND INDUSTRIES 46561V Check Valve, 1/4 in Nominal, FIP x FIP, Brass Body, Domestic
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.