
VALVE CHECK 3/4IN FIP X FIP BRS 200PSI
Mfr # 944431LF
Zoro # G221698380
product price:Â $60.29
/eaKey Features
Max. Pressure (PSI)
200 psi
Body Material
Brass
Standards
ANSI 61-4|NSF Approved
Connection Type
FIP x FIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
944431LF
Zoro #
G221698380
UPC #
-
Country of Origin
Multiple
Details
Max. Pressure (PSI)
200 psi
Body Material
Brass
Standards
ANSI 61-4|NSF Approved
Connection Type
FIP x FIP
Item
Valves
Description
MIDLAND INDUSTRIES 944431LF Check Valve, 3/4-in Nominal, FIP x FIP, Brass Body, Import
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.