Zoro Homepage

VALVE CHECK IN-L 3/8IN FNPT X FNPT BRS

  • Mfr # 944402

  • Zoro # G121699302


product price: $37.15
/ea

Key Features

Connection Type
FNPT x FNPT
Seal Material
NBR
Temp. Range
10 to 210 deg F
Max. Pressure
400 psi
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944402
Zoro #
G121699302
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Height
1 in
Width
1.05 in
Length
1.65 in

Details

Connection Type
FNPT x FNPT
Seal Material
NBR
Temp. Range
10 to 210 deg F
Max. Pressure
400 psi
Application - Valves
For water, oils and general purpose
Material
Brass
Item
Valves

Description

MIDLAND INDUSTRIES 944402 In-Line Check Valve, 3/8 in Nominal, FNPT x FNPT, Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.