Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE CHECK LIFT IN-L 1-1/2IN FNPT BRS

  • Mfr # 944434

  • Zoro # G021700092


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
14 to 248 deg F
Connection Type
FNPT
Max. Pressure
200 psi WOG
Pipe Size
1-1/2 in
Overall Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944434
Zoro #
G021700092
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1-1/2 in
Overall Height
2.25 in
Width
2.25 in
Length
4 in

Details

Temp. Range
14 to 248 deg F
Connection Type
FNPT
Max. Pressure
200 psi WOG
Material
Forged Brass
Item
Valves

Description

MIDLAND INDUSTRIES 944434 In-Line Lift Check Valve, 1-1/2 in Nominal, FNPT, Forged Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.