VALVE CHECK LIFT IN-L 1/2IN FNPT FGD BRS

  • Mfr # 944430

  • Zoro # G721700538


original price:  $31.15 , new price: $27.89 , 10 percent off
new price:  $27.89
/ea

Key Features

Max. Pressure
200 psi WOG
Width
1.2 in
Material
Forged Brass
Overall Height
1.2 in
Temp. Range
14 to 248 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
944430
Zoro #
G721700538
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.2 in
Overall Height
1.2 in
Length
2.3 in
Pipe Size
1/2 in

Details

Max. Pressure
200 psi WOG
Material
Forged Brass
Item
Valves
Temp. Range
14 to 248 deg F
Connection Type
FNPT

Description

MIDLAND INDUSTRIES 944430 In-Line Lift Check Valve, 1/2 in Nominal, FNPT, Forged Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.