VALVE CHECK LIFT IN-L 1IN FNPT FGD BRS

  • Mfr # 944432

  • Zoro # G121700435


product price:  $62.15
/ea

Key Features

Width
3.15 in
Connection Type
FNPT
Temp. Range
14 to 248 deg F
Material
Forged Brass
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
944432
Zoro #
G121700435
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.15 in
Overall Height
1.7 in
Length
1.65 in
Pipe Size
1 in

Details

Connection Type
FNPT
Temp. Range
14 to 248 deg F
Material
Forged Brass
Max. Pressure
200 psi WOG
Item
Valves

Description

MIDLAND INDUSTRIES 944432 In-Line Lift Check Valve, 1 in Nominal, FNPT, Forged Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.