
VALVE CHECK SPR 1PC 1/2IN FNPT X FNPT SS
Mfr # 949453
Zoro # G421699323
original price: $61.35
10% off
new price: $55.19
/eaKey Features
Max. Pressure
1500 psi
Connection Type
FNPT x FNPT
Width
1.05 in
Temp. Range
-10 to 150 deg C
Seal Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949453
Zoro #
G421699323
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1.05 in
Length
2.1 in
Overall Height
1 in
Pipe Size
1/2 in
Details
Max. Pressure
1500 psi
Connection Type
FNPT x FNPT
Temp. Range
-10 to 150 deg C
Item
Valves
Seal Material
Rubber
Material
316 Stainless Steel
Description
MIDLAND INDUSTRIES 949453 1-Piece Spring Check Valve, 1/2-in Nominal, FNPT x FNPT, 316 Stainless Steel Body
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.