Zoro Homepage

VALVE CHECK SPR 1PC 3/8IN FNPT X FNPT SS

  • Mfr # 949452

  • Zoro # G021698801


original price: $59.65
9% off
new price: $53.69
/ea

Key Features

Max. Pressure
1500 psi
Temp. Range
-10 to 150 deg C
Connection Type
FNPT x FNPT
Pipe Size
3/8 in
Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949452
Zoro #
G021698801
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3/8 in
Length
2.1 in
Width
0.85 in
Overall Height
0.85 in

Details

Max. Pressure
1500 psi
Temp. Range
-10 to 150 deg C
Connection Type
FNPT x FNPT
Material
316 Stainless Steel
Seal Material
Rubber
Item
Valves

Description

MIDLAND INDUSTRIES 949452 1-Piece Spring Check Valve, 3/8-in Nominal, FNPT x FNPT, 316 Stainless Steel Body

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.