
VALVE CHECK SPR BARREL-TYPE 2-PC 3/4IN
Mfr # 949444
Zoro # G921700949
product price: $82.59
/ea
Free Shipping & Returns
Key Features
Pipe Size
3/4 in
Temp. Range
-10 to 120 deg C
Max. Pressure
300 psi
Seal Material
PTFE
Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
949444
Zoro #
G921700949
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
3/4 in
Overall Height
1.55 in
Width
1.55 in
Length
2.4 in
Details
Item
Valves
Temp. Range
-10 to 120 deg C
Max. Pressure
300 psi
Seal Material
PTFE
Connection Type
FNPT
Material
CF8M/CF8 Stainless Steel
Description
MIDLAND INDUSTRIES 949444 2-Piece Barrel-Type Spring Check Valve, 3/4 in Nominal, FNPT, Import
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.