Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE CHECK SWG 1-1/2IN FPT C85700 BRS

  • Mfr # 940356

  • Zoro # G321700020


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application - Valves
For to prevent reverse flow in commercial and industrial applications
Seal Material
Fiber H
Connection Type
FPT
Length
3.8 in
Temp. Range
-5 to 150 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940356
Zoro #
G321700020
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.8 in
Overall Height
2.45 in
Pipe Size
1-1/2 in
Width
3.45 in

Details

Application - Valves
For to prevent reverse flow in commercial and industrial applications
Seal Material
Fiber H
Connection Type
FPT
Temp. Range
-5 to 150 deg F
Max. Pressure
200 psi WOG
Standards
ANSI B1.20.1
Material
C85700 Brass
Item
Valves

Description

MIDLAND INDUSTRIES 940356 Swing Check Valve, 1-1/2 in Nominal, FPT, C85700 Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.