Zoro Homepage

VALVE CHECK SWG 1/2IN FPT C85700 BRS

  • Mfr # 940352

  • Zoro # G921700505


product price: $39.59
/ea

Key Features

Temp. Range
-5 to 150 deg F
Pipe Size
1/2 in
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Seal Material
Fiber H
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940352
Zoro #
G921700505
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/2 in
Overall Height
1.35 in
Length
2.15 in
Width
2 in

Details

Temp. Range
-5 to 150 deg F
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Seal Material
Fiber H
Max. Pressure
200 psi WOG
Standards
ANSI B1.20.1
Connection Type
FPT
Item
Valves
Material
C85700 Brass

Description

MIDLAND INDUSTRIES 940352 Swing Check Valve, 1/2 in Nominal, FPT, C85700 Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.