VALVE CHECK SWG 1IN FIP X FIP BRS 2.62IN

  • Mfr # 940354LF

  • Zoro # G321699294


product price:  $33.35
/ea

Key Features

Connection Type
FIP x FIP
Body Material
Brass
Standards
ANSI B1.20.1|ANSI 61-8|NSF Certified
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Max. Pressure (PSI)
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940354LF
Zoro #
G321699294
UPC #
-
Country of Origin
Multiple

Details

Connection Type
FIP x FIP
Body Material
Brass
Item
Valves
Standards
ANSI B1.20.1|ANSI 61-8|NSF Certified
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Max. Pressure (PSI)
200 psi WOG

Description

MIDLAND INDUSTRIES 940354LF Swing Check Valve, 1 in Nominal, FIP x FIP, Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.