
VALVE CHECK SWG 1IN FPT C85700 BRS FBR H
Mfr # 940354
Zoro # G021699563
product price:Â $53.59
/eaKey Features
Overall Height
1.75 in
Max. Pressure
200 psi WOG
Pipe Size
1 in
Standards
ANSI B1.20.1
Seal Material
Fiber H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940354
Zoro #
G021699563
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
1.75 in
Pipe Size
1 in
Width
2.6 in
Length
2.6 in
Details
Max. Pressure
200 psi WOG
Item
Valves
Standards
ANSI B1.20.1
Seal Material
Fiber H
Connection Type
FPT
Temp. Range
-5 to 150 deg F
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Material
C85700 Brass
Description
MIDLAND INDUSTRIES 940354 Swing Check Valve, 1 in Nominal, FPT, C85700 Brass Body, Import
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.