VALVE CHECK SWG 2IN FPT C85700 BRS FBR H

  • Mfr # 940357

  • Zoro # G421699071


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi WOG
Connection Type
FPT
Pipe Size
2 in
Length
4.35 in
Application - Valves
For to prevent reverse flow in commercial and industrial applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940357
Zoro #
G421699071
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
2 in
Length
4.35 in
Overall Height
3.05 in
Width
4.2 in

Details

Max. Pressure
200 psi WOG
Connection Type
FPT
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Temp. Range
-5 to 150 deg F
Standards
ANSI B1.20.1
Seal Material
Fiber H
Item
Valves
Material
C85700 Brass

Description

MIDLAND INDUSTRIES 940357 Swing Check Valve, 2 in Nominal, FPT, C85700 Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.