Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE CHECK SWG 3/4IN FPT C85700 BRS

  • Mfr # 940353

  • Zoro # G721701085


original price: $38.49
9% off
new price: $34.65
/ea

Key Features

Application - Valves
For to prevent reverse flow in commercial and industrial applications
Width
2.45 in
Connection Type
FPT
Length
2.2 in
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940353
Zoro #
G721701085
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.45 in
Length
2.2 in
Pipe Size
3/4 in
Overall Height
1.5 in

Details

Application - Valves
For to prevent reverse flow in commercial and industrial applications
Item
Valves
Connection Type
FPT
Temp. Range
-5 to 150 deg F
Seal Material
Fiber H
Material
C85700 Brass
Max. Pressure
200 psi WOG
Standards
ANSI B1.20.1

Description

MIDLAND INDUSTRIES 940353 Swing Check Valve, 3/4 in Nominal, FPT, C85700 Brass Body, Import

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.