
VALVE CHECK SWG 3IN FPT C85700 BRS 3.8IN
Mfr # 940359
Zoro # G921698550
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Width
6.05 in
Max. Pressure
200 psi WOG
Temp. Range
-5 to 150 deg F
Connection Type
FPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940359
Zoro #
G921698550
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.05 in
Pipe Size
3 in
Overall Height
4.15 in
Length
5.9 in
Details
Application - Valves
For to prevent reverse flow in commercial and industrial applications
Max. Pressure
200 psi WOG
Temp. Range
-5 to 150 deg F
Connection Type
FPT
Material
C85700 Brass
Item
Valves
Seal Material
Fiber H
Standards
ANSI B1.20.1
Description
MIDLAND INDUSTRIES 940359 Swing Check Valve, 3 in Nominal, FPT, C85700 Brass Body, Import
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.