
VALVE G 1-1/2IN FIP X FIP 200 PSI WOG
Mfr # 940136LF
Zoro # G321697801
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FIP x FIP
Body Material
Forged Brass
Max. Pressure
200 psi
Standards
NSF Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940136LF
Zoro #
G321697801
UPC #
-
Country of Origin
Multiple
Details
Connection Type
FIP x FIP
Body Material
Forged Brass
Max. Pressure
200 psi
Item
Valves
Standards
NSF Certified
Description
MIDLAND INDUSTRIES 940136LF Gate Valve, 1-1/2 in Nominal, FIP x FIP, 200 psi WOG Pressure, Forged Brass Body
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.