VALVE G 1-1/4IN FIP X IPS 200PSI 57MM

  • Mfr # 939135

  • Zoro # G121697872


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Max. Pressure
200 psi
Connection Type
FIP x IPS
Temp. Range
32 to 320 deg F
Length (In.)
6.35 in
Pipe Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
939135
Zoro #
G121697872
UPC #
-
Country of Origin
Indonesia

Dimensions

Length (In.)
6.35 in
Pipe Size
1-1/4 in
Height (In.)
2.7 in

Details

Max. Pressure
200 psi
Item
Valves
Connection Type
FIP x IPS
Temp. Range
32 to 320 deg F
Body Material
Cast Bronze

Description

MIDLAND INDUSTRIES 939135 Gate Valve, 1-1/4 in Nominal, FIP x IPS, 200 psi Pressure, 32 to 320 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.