VALVE G 2IN FIP X FIP 200 PSI WOG

  • Mfr # 940137LF

  • Zoro # G121699173


original price:  $163.99 , new price: $144.99 , 11 percent off
new price:  $144.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FIP x FIP
Body Material
Forged Brass
Length (In.)
3.35 in
Max. Pressure
200 psi WOG
Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940137LF
Zoro #
G121699173
UPC #
-
Country of Origin
Multiple

Dimensions

Length (In.)
3.35 in
Pipe Size
2 in
Height (In.)
3.45 in

Details

Connection Type
FIP x FIP
Body Material
Forged Brass
Max. Pressure
200 psi WOG
Standards
NSF Certified
Item
Valves

Description

MIDLAND INDUSTRIES 940137LF Gate Valve, 2 in Nominal, FIP x FIP, 200 psi WOG Pressure, Forged Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.