VALVE G 3IN FIP X FIP 200 PSI WOG

  • Mfr # 940139LF

  • Zoro # G921700994


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Body Material
Forged Brass
Height (In.)
4.35 in
Pipe Size
3 in
Connection Type
FIP x FIP
Length (In.)
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940139LF
Zoro #
G921700994
UPC #
-
Country of Origin
Indonesia

Dimensions

Height (In.)
4.35 in
Pipe Size
3 in
Length (In.)
10.9 in

Details

Body Material
Forged Brass
Connection Type
FIP x FIP
Max. Pressure
200 psi WOG
Item
Valves
Standards
NSF Certified

Description

MIDLAND INDUSTRIES 940139LF Gate Valve, 3 in Nominal, FIP x FIP, 200 psi WOG Pressure, Forged Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.