VALVE G 4IN FIP X IPS 200PSI CAST BRZ

  • Mfr # 939140

  • Zoro # G921698796


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12.55 in
Connection Type
FIP x IPS
Pipe Size
4 in
Temp. Range
32 to 320 deg F
Height (In.)
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
939140
Zoro #
G921698796
UPC #
-
Country of Origin
Indonesia

Dimensions

Length (In.)
12.55 in
Pipe Size
4 in
Height (In.)
4.9 in

Details

Connection Type
FIP x IPS
Temp. Range
32 to 320 deg F
Body Material
Cast Bronze
Max. Pressure
200 psi
Item
Valves

Description

MIDLAND INDUSTRIES 939140 Gate Valve, 4 in Nominal, FIP x IPS, 200 psi Pressure, 32 to 320 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.