VALVE NDL 1/4IN MIP X FIP 150PSI BRS

  • Mfr # 09135-04

  • Zoro # G421699675


product price:  $16.45
/ea

Key Features

Temp. Rating
-45 to 250 deg F
Body Material
Brass
Overall Height
0.7 in
Pipe Size
1/4 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09135-04
Zoro #
G421699675
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
0.7 in
Pipe Size
1/4 in
Length
1.5 in
Overall Width
1.5 in

Details

Temp. Rating
-45 to 250 deg F
Body Material
Brass
Item
Valves
Max. Pressure
150 psi
Connection Type
MIP x FIP

Description

AMC 09135-04 Needle Valve, 1/4 in Nominal, MIP x FIP, 150 psi Pressure, -45 to 250 deg F, Brass Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.