
VALVE NDL 1/8 X 1/8IN MIP X FIP 150PSI
Mfr # 46060
Zoro # G321697887
product price:Â $9.59
/eaKey Features
Connection Type
MIP x FIP
Pipe Size
1/8 in
Temp. Rating
-45 to 250 deg F
Max. Pressure
150 psi
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46060
Zoro #
G321697887
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1/8 in
Overall Height
0.5 in
Length
1.45 in
Overall Width
1.3 in
Details
Connection Type
MIP x FIP
Temp. Rating
-45 to 250 deg F
Max. Pressure
150 psi
Body Material
Brass
Item
Valves
Seal Material
NBR
Description
MIDLAND INDUSTRIES 46060 Needle Valve, 1/8 x 1/8 in Nominal, MIP x FIP, 150 psi Pressure, -45 to 250 deg F
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.