VALVE NDL IN-L 1/4IN PUSH-IN 0 TO 150PSI

  • Mfr # 20487C

  • Zoro # G021698702


product price:  $34.15
/ea

Key Features

Max. Pressure
0 to 150 psi
Fitting Connection Type
Push-In
Basic Fitting Material
Composite Polyacetal
Length
1.6 in
Temp. Range
0 to 160 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20487C
Zoro #
G021698702
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.6 in
Tube Size
1/4 in

Details

Max. Pressure
0 to 150 psi
Fitting Connection Type
Push-In
Basic Fitting Material
Composite Polyacetal
Item
Valves
Temp. Range
0 to 160 deg F

Description

MIDLAND INDUSTRIES 20487C In-Line Needle Valve, 1/4 in Nominal, Push-In, 0 to 150 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.