Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE NDL VENT AIR MULTI-PRP 1/8IN MIP

  • Mfr # 46048

  • Zoro # G921699144


product price: $5.85
/ea

Key Features

Body Material
Brass
Overall Width
0.45 in
Connection Type
MIP
Length
0.75 in
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46048
Zoro #
G921699144
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
0.45 in
Length
0.75 in
Pipe Size
1/8 in
Overall Height
0.45 in

Details

Body Material
Brass
Connection Type
MIP
Max. Pressure
150 psi
Item
Valves

Description

MIDLAND INDUSTRIES 46048 Multi-Purpose Air Vent Needle Valve, 1/8 in Nominal, MIP, 150 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.