Zoro Homepage

VALVE SHUT-OFF HOSE GARDEN 3/4IN

  • Mfr # 30631

  • Zoro # G521699292


original price: $5.69
9% off
new price: $5.15
/ea

Key Features

Fitting Connection Type
FGH x MGH
Ball Material
316 Stainless Steel
Width
1.7 in
Height
1.2 in
Fitting Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30631
Zoro #
G521699292
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7 in
Height
1.2 in
Fitting Size
3/4 in
Length
1.45 in

Details

Fitting Connection Type
FGH x MGH
Item
Valves
Ball Material
316 Stainless Steel

Description

MIDLAND INDUSTRIES 30631 Garden Hose Shut-Off Valve, 3/4 in Nominal, FGH x MGH Connection

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.