VALVE TRK 1/2 X 1/2IN FIP X MIP 250PSI

  • Mfr # 46467

  • Zoro # G821698636


product price:  $38.85
/ea

Key Features

Pipe Size
1/2 x 1/2 in
Connection Type
FIP x MIP
Overall Height
1.8 in
Body Material
Forged Brass
Overall Width
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46467
Zoro #
G821698636
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1/2 x 1/2 in
Overall Height
1.8 in
Overall Width
1.8 in

Details

Connection Type
FIP x MIP
Item
Valves
Body Material
Forged Brass

Description

MIDLAND INDUSTRIES 46467 Truck Valve, 1/2 x 1/2 in Nominal, FIP x MIP, 250 psi Pressure, -40 to 250 deg F

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.