VALVE TRK 3/4 X 1/2IN HOSE BARBED X MIP

  • Mfr # 46456

  • Zoro # G721700958


product price: $47.55
/ea

Key Features

Connection Type
Hose Barbed x MIP
Overall Height
1.95 in
Overall Width
2 in
Pipe Size
3/4 x 1/2 in
Body Material
Forged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46456
Zoro #
G721700958
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1.95 in
Overall Width
2 in
Pipe Size
3/4 x 1/2 in

Details

Connection Type
Hose Barbed x MIP
Item
Valves
Body Material
Forged Brass

Description

MIDLAND INDUSTRIES 46456 Truck Valve, 3/4 x 1/2 in Nominal, Hose Barbed x MIP, 250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.