Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VALVE TRK 5/8 X 3/8IN HOSE BARBED X MIP

  • Mfr # 46451

  • Zoro # G621699253


product price: $19.15
/ea

Key Features

Connection Type
Hose Barbed x MIP
Overall Width
1.85 in
Pipe Size
5/8 x 3/8 in
Body Material
Forged Brass
Overall Height
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46451
Zoro #
G621699253
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1.85 in
Pipe Size
5/8 x 3/8 in
Overall Height
1.75 in

Details

Connection Type
Hose Barbed x MIP
Body Material
Forged Brass
Item
Valves

Description

MIDLAND INDUSTRIES 46451 Truck Valve, 5/8 x 3/8 in Nominal, Hose Barbed x MIP, 250 psi Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.