
WASHER HOSE GARDEN 3/4IN RBR BK
Mfr # 30150
Zoro # G921699212
product price: $0.26
/eaKey Features
Height
0.1 in
Connection Size 1
3/4 in
Basic Pipe Fitting Material
Plasticized Rubber
Width
0.95 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30150
Zoro #
G921699212
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.1 in
Connection Size 1
3/4 in
Width
0.95 in
Length
0.9 in
Details
Basic Pipe Fitting Material
Plasticized Rubber
Color
Black
Material
Rubber
Item
Garden Hose Washer
Description
MIDLAND INDUSTRIES 30150 Garden Hose Washer, 3/4 in, Rubber
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.