Shop MIDLAND METAL
See all product information
Create Account
Type-C Cam and Groove Coupler, 2 in Nominal, Female Coupler x Hose Shank End Style, Aluminum
- Mfr # 200-C-AL
- Zoro # G716494510
product price:Â
$
51.99
/ea
Key Features
Body Material
Aluminum
Max. Pressure
250 psi
Size
2 in
Connection Type
Coupling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200-C-AL
- Zoro #
- G716494510
- UPC #
- -
- Country of Origin
- China
- Body Material
- Aluminum
- Max. Pressure
- 250 psi
- Connection Type
- Coupling
Dimensions
- Size
- 2 in
Description
Midland metal cam and groove fitting fitting, 2 in nominal, female coupler x hose shank, aluminum, import.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.