Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Way BizTalk Business Band Radio Bundle, 16 Channels, 2 Watts, 6-Pack

  • Mfr # BR200X6BGC

  • Zoro # G4787391


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
2 W
Includes
(6) 3.7 V DC Batteries
Radio Classification
Business
Digital/Analog
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR200X6BGC
Zoro #
G4787391
UPC #
046014270138
Country of Origin
China

Dimensions

Height
12 in
Length
16 in
Width
12 in
Overall Height
12 in
Overall Length
16 in
Overall Width
12 in

Details

Item
Handheld Two Way Radio
Number of Channels
16
Output Watts
2 W
Includes
(6) 3.7 V DC Batteries
Radio Classification
Business
Digital/Analog
Analog
Battery Life
21 hr
Battery Type
Li-Ion
Selectable Frequencies
Yes
Digital Codes
142
Color
Black
Inside Range (Sq.-Ft.)
250,000 sq ft
Features
PC Programmable, Voice Prompted Battery Alert
Radio Type
Handheld
Display Type
No Display
License Required
Yes
FCC Narrow Band Compliant
Yes
Radio Series
BizTalk BR
Frequency
461.038 to 469.562 MHz
Band Type
UHF
Radio Application
General
Inside Range (Floors)
20
Navigation Aids
None
Analog Codes
0
Channel Scan
Yes
Waterproof
No
Product Type
Handheld Two Way Radio
Programming Requirements
Pre-Programmed
Inside Area Range
250,000 sq ft
Radio Transmission
Analog
Minimum Frequency
450 MHz
Types of Chargers Included
Desktop Charger
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Floor Coverage
20
Output Power
2 W
VOX (Voice Operated Exchange)
No
Maximum Frequency
470 MHz
Number of Radios Included
6

Description

Handheld Two Way Radio, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 16, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type No Display, Radio Series BizTalk BR, Battery Life 21 hr, Number of Radios Included 6, Waterproof No, Intrinsically Safe No, VOX (Voice Operated Exchange) No, Product Type Handheld Two Way Radio, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.