This item is Discontinued.

Midway Paper Bag, White, 10 In. H, PK250 0760-0800316

Paper Bag, White, 10 In. H, PK250 (Discontinued)

  • Mfr # 0760-0800316
  • Zoro # G1107233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0760-0800316
Zoro #
G1107233
UPC #
-
Country of Origin
Unknown

Dimensions

Width
5"
Depth
13-1/2"
Height
10"

Details

Item
Paper Bag
Bag Item
Paper Bag
Color
White
Handle
Twisted Rope
Basis Weight
60 lb.
Bottom
Flat

Description

White, Width 5 In., Depth 13-1/2 In., Height 10 In., Basis Weight 60 lb., Paper Bag, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.