Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midwest Air Tech Single Walk 35'' W.x46'' H. Chain Link Gate 308584A

Single Walk 35'' W.x46'' H. Chain Link Gate (Discontinued)

  • Mfr # 308584A
  • Zoro # G221886220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308584A
Zoro #
G221886220
UPC #
99713008229
Country of Origin
United States

Description

Single walk gate. Single panel width is a total of 4 inches less than width of the opening which allows 2 inches on 1 side for the hinge hardware and 2 inches on the other side for the gate latch. When installing allow a 2-inch gap between the bottom of the gate and the ground to allow for the gate to swing freely. Constructed of 12.5 gauge 2-3/8-inch galvanized steel fabric. Features a 20-gauge 1-3/8-inch tube galvanized steel frame. Hardware sold separately.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.